Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
FACOM NAIL SET 247.8
FACOM NAIL SET 247.8
247 - Nail punch
References
facom:
247.8
rubix:
1233062
ean:
3148511591208
Technical specifications
Diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM NAIL SET 247.8
247 - Nail punch
-Treated rod with 54 - 58 HRc.
-Presentation: octagonal body.
-Finish: zinc plated. Standard: NF E 71-211, DIN 6458, ASME B107.410.
Technical specifications
Attributes
Logistic Weight
98
g
Packaged dimensions (D x W x H)
120
x
12
x
12
mm
Package weight
98
g
Diameter
12
mm
Width
120
mm
Length
120
mm
Handle
Without
Weight
0.1
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.56
excl. VAT
/
Each
£
9.07
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK BELT PUNCH 5MM
ROEBUCK WAD PUNCH 6MM
BAHCO 3734-2 COTTER PIN PUNCH
FACOM 251A.2,5 DRIFT PUNCH 251A.25
FACOM DRIFT PUNCH 251A.5
ROEBUCK JLB320CM HOLLOW PUNCH SET 3-20MM
1/8 PIN PUNCH
ECLIPSE PARALLEL PIN PUNCH 1/8 INCH 3.1MM 161B
ROEBUCK 533-3/CV-B/RBK SPRING PIN PUNCH 3.0MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 8MM
BAHCO 3658A-3 COTTER PIN PUNCH
FACOM 247.G2SLS SHEATHED PIN PUNCH 2MM - SAFETY LOCK SYSTEM
ROEBUCK WAD PUNCH 25MM
GEDORE 570030 ARC PUNCH 30 MM
GEDORE 119-10 PIN PUNCH 10 MM