References
Roebuck:4971911
Rubix:210336
EAN:3660338516436
Documents
Product details : ROEBUCK PIN PUNCH 130 X 10.0MM
Parallel pin punches Hardened, tempered steel. Knurled handle.
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Length | 130 mm |
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
- Usually arrives within 14 working days

