References
Bahco:SB-3734N-2-150
Rubix:116A9342
EAN:7314151847968

Product details : BAHCO SB-3734N-2-150 DRIFT PUNCH
Strengths
•Hexagonal shank
Full polished steel surface, with brilliant chrome finishing
High performance alloy steel
SB - available in retail packaging, on blister card
Full polished steel surface, with brilliant chrome finishing
High performance alloy steel
SB - available in retail packaging, on blister card
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Diameter | 8 mm |
| Length | 150 mm |
| Weight | 40 g |
Show UNSPSC/ECL@SS
£ 5.89 excl. VAT
/ Each
£ 7.07 incl. VAT
- Delivery usually within ( 14 ) days
