Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BAHCO 3734N-2-150 DRIFT PUNCH
BAHCO 3734N-2-150 DRIFT PUNCH
Cylindrical Drift Punches with Hexagonal Shank
References
bahco:
3734N-2-150
rubix:
271A5868
ean:
7314150218042
Technical specifications
Diameter
2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3734N-2-150 DRIFT PUNCH
Strengths
•Chrome finished vanadium extra hexagonal shank drift punch
Technical specifications
Attributes
Logistic Weight
40
g
Diameter
2
mm
Length
150
mm
Handle
Hexagonal Shank
Weight
40
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.97
excl. VAT
/
Each
£
5.96
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FACOM 2MM DRIFT PUNCH 249.2
GEDORE 119-8 PIN PUNCH 8MM
ROEBUCK 533-8/CV-B/RBK SPRING PIN PUNCH 8.0MM
ROEBUCK WAD PUNCH 31MM
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 3MM 852026
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 3MM
STAHLWILLE 70060008 104/120.X.5-DRIFT PUNCH
FACOM NAIL SET 247.4
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 5.0MM
FACOM DRIFT PIN PUNCH 5MM 246.5
ECLIPSE PUNCH 3/8 INCH X 9.5MM 161FF
FACOM DRIFT PUNCH 251A.5
ROEBUCK 20420BP PIN PUNCHES AIRGRIP 2 - 8MM 6 PIECE SET
BAHCO 3734N-6-150 DRIFT PUNCH
ROEBUCK WAD PUNCH 20MM