References
Gedore:99 12-3
Rubix:80141959
Manufacturer :8710950
EAN:4010883871099

Product details : GEDORE 8710950 99-12-3 DRIFT PUNCH OCTAGONAL 120X12X3 MM
Drift punch octagonal 120x12x3 mm Acc. to DIN 6458 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished Special types or sizes on request * not standardised
Technical specifications
Attributes
| Logistic Weight | 88 g |
|---|---|
| Diameter | 3 mm |
| Length | 120 mm |
| Handle | chrome molybdenum steel |
| Weight | 88 g |
Show UNSPSC/ECL@SS
£ 4.54 excl. VAT
/ Each
£ 5.45 incl. VAT
- Delivery usually within ( 8 ) days
