ROEBUCK CENTRE PUNCH ROUND HEAD 130 X 10.0MM
Round head centre punch
See technical informationSee documentsReferences
Roebuck:4972004
Rubix:216211
EAN:3660338516535
Documents
Product details : ROEBUCK CENTRE PUNCH ROUND HEAD 130 X 10.0MM
Round head centre punch For precision drilling of metal strips.
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Length | 130 mm |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- In stock: Next day delivery

