Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 4MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 4MM
Long series pin punches
References
roebuck:
3961890
rubix:
216241
ean:
3660338515194
Technical specifications
Diameter
4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 4MM
Hexagonal body with 60mm 2-3/8 long centre punch, makes this range extremely convenient for use in inaccessible areas.
The pin punches are machined over the entire length.
Technical specifications
Attributes
Diameter
4
mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.10
excl. VAT
/
Each
£
2.52
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
FACOM DRIFT PUNCH 248.6
ROEBUCK PIN PUNCH 100 X 5.5MM
ROEBUCK AUTOMATIC CENTRE-PUNCH DIAMETER 4MM 840538
FACOM NAIL SET 247.6
ROEBUCK PIN-PUNCH DIAMETER 6MM 828068
GEDORE AUTO PUNCH 8722880 101
FACOM DRIFT PIN PUNCH 2MM 246.2
ROEBUCK WAD PUNCH 10MM
BAHCO 3733-6 DRIFT PUNCH
GEDORE 8710950 99-12-3 DRIFT PUNCH OCTAGONAL 120X12X3 MM
GEDORE PUNCH 99 12-4
FACOM 249.G5 PARALLEL PUNCH 200 X 4.95MM
FACOM 5MM DRIFT PUNCH 249.5
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 5.0MM
BAHCO 3734-3 COTTER PIN PUNCH