References
Stahlwille:70070005
Rubix:7491591
EAN:4018754040650



Product details : STAHLWILLE 150 X 6MM PIN PUNCH 70070005
DIN 6450, octagonal, chrome vanadium, lacquered silver.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x151 mm |
|---|---|
| Logistic Weight | 72 g |
| Diameter | 6 mm |
| Length | 150 mm |
| Weight | 72 g |
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
- Usually arrives within 14 working days
