• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Internal measuring instruments(125)
  • Slide feet(156)
  • Micrometers(548)
  • Comparators and depth measurement(184)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(21)
  • Wedges, pins, rings, plugs and gauge blocks(285)
  • Calibration(12)
  • Holders, auxiliary equipment items(227)
  • Gauges, foil(61)
  • Various measurements(324)
  • Optical rule(49)
  • Surface measurement(9)
  • Force, weight, speed, temperature and various counters(65)
  • Various measures - Maintenance(273)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Wedges, pins, rings, plugs and gauge blocks
  5. Wedges
  6. Wedge
  7. ROEBUCK 52-435-006 30 X 60 X 300 PARALLEL (2)

ROEBUCK 52-435-006 30 X 60 X 300 PARALLEL (2)

Parallel

See technical information

References

Unbranded:52-435-006
Rubix:1371490
brand logo
brand logo

Product details : ROEBUCK 52-435-006 30 X 60 X 300 PARALLEL (2)


Tolerance ± 0.001in, 0.025mm. Supplied as matched pairs. These parallels are ground to very close limits on four sides.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 161.77 excl. VAT
/ Each
£ 194.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK 52-016-007 ECONOMY ROUGHNESS COMPARATORMITUTOYO 611671-041 GAUGE BLOCK METRIC INSPECTION CERT.MITUTOYO 611611-041 GAUGE BLOCK METRIC INSPECTION CERT.FACOM CR.SBL Long auto-adjustable sanding blockMITUTOYO 611594-031 GAUGE BLOCK METRICMITUTOYO 613611-021 GAUGE BLOCK METRIC INSPECTION CERT.MITUTOYO 178-601 ROUGHNESS SPECIMEN RA 3M [MM]DRAPER 08972 INFLATABLE AIR WEDGE 160X160MMROEBUCK 52-435-004 STEEL PARALLEL 20 X 40 X 200 (2)MITUTOYO 613613-021 GAUGE BLOCK METRIC INSPECTION CERT.MITUTOYO 611618-041 GAUGE BLOCK METRIC INSPECTION CERT.MITUTOYO 611663-031 GAUGE BLOCK METRIC INSPECTION CERT.MITUTOYO 611518-041 GAUGE BLOCK METRIC INSPECTION CERT.ROEBUCK 52-435-002 STEEL PARALLEL 10 X 20 X 125 (2)MITUTOYO 611673-031 GAUGE BLOCK METRIC INSPECTION CERT.
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap