MITUTOYO 613611-021 GAUGE BLOCK METRIC INSPECTION CERT.


Rectangular Gauge Block

References
mitutoyo:613611-021
rubix:229A5325
ean:4946368322216
brand logo
brand logo
Technical specifications
Materialsteel

Product details : MITUTOYO 613611-021 GAUGE BLOCK METRIC INSPECTION CERT.


The Mitutoyo Individual Metric Rectangular gauge Blocks are the same highly accurate blocks we offer in a variety of gauge block sets, but available for individual purchase. This is an ideal way to preserve the integrity and accuracy of your gauge block sets when repeatedly using only one length of gauge block. Each Grade K gauge block of ASME standard is specially supplied with a Certificate of Calibration which certifies the gauge block was manufactured via interferometry. The Mitutoyo innovative lapping technique makes our gauge blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. Our steel gauge blocks are constructed of high-carbon, high-chrome steel while our CERA gauge blocks are constructed of ceramic materials with superior surface qualities and corrosion resistance.
Rectangular Gauge Block, 1 mm

Strengths

•Due to the ceramic material, these gauge blocks are highly wear-resistant and corrosion-resistant
CERA blocks feature ten times the abrasion resistance of steel gauge blocks and three times that of hard metal blocks
Steel and ceramic have similar expansion coefficients which reduce measurement errors that occur due to temperature change
Non-magnetic: Powders (such as iron grit) will not adhere to surfaces
Clearly visible marking: Black characters on a snow-white surface
More or less free from dimensional change over time
Can adhere to steel gauge blocks
Free from burrs caused by scratches

Technical specifications


Attributes
Materialsteel
Show UNSPSC/ECL@SS
£ 74.08 excl. VAT
/ Each
£ 88.90 incl. VAT
  • Usually arrives within 14 working days