• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Internal measuring instruments(125)
  • Slide feet(156)
  • Micrometers(548)
  • Comparators and depth measurement(184)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(21)
  • Wedges, pins, rings, plugs and gauge blocks(285)
  • Calibration(12)
  • Holders, auxiliary equipment items(227)
  • Gauges, foil(61)
  • Various measurements(324)
  • Optical rule(49)
  • Surface measurement(9)
  • Force, weight, speed, temperature and various counters(65)
  • Various measures - Maintenance(273)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Wedges, pins, rings, plugs and gauge blocks
  5. Wedges
  6. Wedge
  7. ROEBUCK 52-435-001 5 X 10 X 100 PARALLEL (2)

ROEBUCK 52-435-001 5 X 10 X 100 PARALLEL (2)

Parallel

See technical information

References

Unbranded:52-435-001
Rubix:1371485
brand logo
brand logo

Product details : ROEBUCK 52-435-001 5 X 10 X 100 PARALLEL (2)


Tolerance ± 0.001in, 0.025mm. Supplied as matched pairs. These parallels are ground to very close limits on four sides.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 15.35 excl. VAT
/ Each
£ 18.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FACOM CR.SBL Long auto-adjustable sanding blockDRAPER 58682 LOG SPLITTING STAR WEDGEMITUTOYO 613506-021 GAUGE BLOCK METRIC INSPECTION CERT.ROEBUCK 52-016-007 ECONOMY ROUGHNESS COMPARATORROEBUCK 52-437-010 STEEL PARELLEL SET 1/8 INCH WIDE PACK OF 10 PAIRSMITUTOYO 611673-031 GAUGE BLOCK METRIC INSPECTION CERT.FACOM CR.SBS ADJUSTABLE SANDING BLOCKMITUTOYO 611645-041 GAUGE BLOCK METRIC INSPECTION CERT.ROEBUCK 52-435-002 STEEL PARALLEL 10 X 20 X 125 (2)MITUTOYO 611518-041 GAUGE BLOCK METRIC INSPECTION CERT.DRAPER 08972 INFLATABLE AIR WEDGE 160X160MMMITUTOYO 611611-041 GAUGE BLOCK METRIC INSPECTION CERT.MITUTOYO 611671-041 GAUGE BLOCK METRIC INSPECTION CERT.MITUTOYO 611618-041 GAUGE BLOCK METRIC INSPECTION CERT.MITUTOYO 178-601 ROUGHNESS SPECIMEN RA 3M [MM]
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap