Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 900MM BIN STORAGE STRIP 14014045.16
BOTT 900MM BIN STORAGE STRIP 14014045.16
perfo bin rail WxH: 900x18x78mm RAL 7035
References
bott:
14014045.16
rubix:
2517326
Technical specifications
Type
Bin Storage Strip
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT 900MM BIN STORAGE STRIP 14014045.16
perfo bin rail. Steel construction, for use with perfo panels allows fitment of hook on plastic bins. Finished in durable powder coat paint in RAL 7035 light grey. WxH: 900x18x78mm
Technical specifications
Attributes
Type
Bin Storage Strip
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.32
excl. VAT
/
Each
£
15.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 15MM HOOK TOOL CKS.61A
BOTT 2M PERFORATED PANEL 07002202.11V
GEDORE TOOL HOLDING RAIL 1/2 INCH MAGNETIC 580MM SL1916
BOTT INSERT HSK A80/B100 15002054
GEDORE SL3014 HABERO MAGNETIC SOCKET HOLD RAIL 3/8 INCH SQUARE
SPARTEX SSDINSERT92B 200MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSDINSERT75B 150MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSDINSERT95D 150MM DEPTH DRAWER INSERT OPTION D
BOTT MULTIPLEX WORKTOP 2000 X 750 X 40MM 41201036.08
SPARTEX SSDINSERT12B 125MM DEPTH DRAWER INSERT OPTION B
BOTT VERSO MULTIPLEX WORKTOP-1050MM (W) X 600MM (D) X 30MM (T)
BOTT CAN HOLDER 14021055.16
COBA GS010001 GRIP SAFE BLACK MATTING 0.6M X 10M
SPARTEX SSDINSERT70B 250MM DEPTH DRAWER INSERT OPTION B
SPARTEX SILIGHTRL12L ABOVE BENCH LIGHT RAIL TO SUIT 1200MMSILVER