Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
PFERD 42207508 ABRAS. SPIRAL BANDS GSB2525 A80 BULK-P.
PFERD 42207508 ABRAS. SPIRAL BANDS GSB2525 A80 BULK-P.
Sleeve Pferd Tools
References
pferd tools:
42207508
rubix:
302A0312
ean:
4007220148082
Technical specifications
Diameter
25
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 42207508 ABRAS. SPIRAL BANDS GSB2525 A80 BULK-P.
Technical specifications
Attributes
Diameter
25
mm
Width
25
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.78
excl. VAT
/
Each
£
0.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42333212 POLICAP ABRASIVE CONE PCH 36 X 22 X 65 MM A 60
ROEBUCK 886356 SPIRABAND 38 X 25 MM P80
SANDVIK 131-2010-B SQUARE SLEEVE WITH EASY-FIX POSITIONING 5757300
ABRASIVE BELT KSB 3825 A 60
SANDVIK 131-2516-B SQUARE SLEEVE WITH EASY-FIX POSITIONING 5757307
ROEBUCK 886354 SPIRABAND 15 X 30 MM P80
PFERD 42217179 SPIRABAND GSB362260 36 X 22 X 60MM Z60 PACK 100
GARRYSON ALUMINIUM OXIDE P50 19.25MM SPIRABAND GBA1925050 SINGLE
SANDVIK EF-20-12 6426544
PFERD 42330112 POLICAP ABRASIVE CONE PCH 14 X 11 X 85 MM A 60
ROEBUCK 886353 SPIRABAND 15 X 30 MM P50
1312006B-SVIK EASY FIX CLAMPING SL
PFERD 42217180 SPIRABAND GSB362260 36 X 22 X 60MM Z80 PACK 100
PFERD 42207705 SPIRAL BANDS GSB2525 CO-COOL60
SANDVIK A416.2-LX31-38 6340111