References
Roebuck:886356
Rubix:222A5135
EAN:3660338397899

Documents
Product details : ROEBUCK 886356 SPIRABAND 38 X 25 MM P80
AOX Spiraband
Strengths
Designed for the removal of surface defects on ferrous and non-ferrous materials
Applications
Effective on flat and contoured surfaces
Technical specifications
Attributes
| Diameter | 38 mm |
|---|---|
| Width | 25 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
- Usually arrives within 14 working days
