PFERD 42207705 SPIRAL BANDS GSB2525 CO-COOL60


Sleeve Pferd Tools

References
pferd tools:42207705
rubix:262A3903
ean:4007220772256
PFERD Abrasive spiral band GSB 2525 CO COOL 60
brand logo
Technical specifications
Diameter25 mm
Width25 mm
See all Specifications

Product details : PFERD 42207705 SPIRAL BANDS GSB2525 CO-COOL60


Active grinding additives in the coating significantly improve stock removal, prevent clogging and result in cooler grinding. Available in cylindrical and conical shapes. Abrasive: Ceramic oxide grain CO COOL For aggressive grinding with maximum stock removal on hard and tough materials which do not conduct heat well. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded

Technical specifications


Attributes
Diameter25 mm
Width25 mm
Grain60
Show UNSPSC/ECL@SS
£ 1.09 excl. VAT
/ Each
£ 1.31 incl. VAT
  • Usually arrives within 14 working days