Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
PFERD 42330164 POLICAP ABRASIVE CONE PCH 20 X 16 X 85 MM A 150
PFERD 42330164 POLICAP ABRASIVE CONE PCH 20 X 16 X 85 MM A 150
Sleeve Pferd Tools
References
pferd tools:
42330164
rubix:
228A7867
ean:
4007220151426
Technical specifications
Diameter
20
mm
Width
85
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 42330164 POLICAP ABRASIVE CONE PCH 20 X 16 X 85 MM A 150
POLICAP abrasive cones with a conical shape.
Technical specifications
Attributes
Diameter
20
mm
Width
85
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.37
excl. VAT
/
Each
£
4.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ATA ATAROLL CARTRIDGE ROLL 10X38MM P120 PACK OF 10
NORTON 63642545925 ABRASIVE SPIRABAND 30X30MMP60 ZIRC 63642545925 R822
NORTON 22X20MM50G SPIRPK100 63642528497
PFERD 42217181 SPIRABAND GSB362260 36 X 22 X 60MM Z120 PACK 100
SANDVIK A416.2-LX25-32 SPARE PARTS/ACCESSORIES 6340110
NORTON 25X25MM36G SPIRPK100 63642528510
ROEBUCK 886485 SPIRABAND 30 X 30 MM P80
PFERD 42330162 POLICAP ABRASIVE CONE PCH 20 X 16 X 85 MM A 60
PFERD PCH05LA60 42330052 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 60
GARRYSON SIEMEN ALUMINIUM OXIDE SPIRABAND 25 X 25MM P50 GBA2525050
SANDVIK EF-20-12 6426544
PFERD 42217177 SPIRABAND GSB362260 36 X 22 X 60MM Z36 PACK 100
ROEBUCK 886357 SPIRABAND 60 X 30 MM P50
GARRYSON ALUMINIUM OXIDE P50 19.25MM SPIRABAND GBA1925050 SINGLE
PFERD 42330212 POLICAP ABRASIVE CONE PCH 24 X 21 X 85 MM A 60