Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
PFERD 42330212 POLICAP ABRASIVE CONE PCH 24 X 21 X 85 MM A 60
PFERD 42330212 POLICAP ABRASIVE CONE PCH 24 X 21 X 85 MM A 60
Sleeve Pferd Tools
References
pferd tools:
42330212
rubix:
228A7868
ean:
4007220151440
Technical specifications
Diameter
24
mm
Width
85
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 42330212 POLICAP ABRASIVE CONE PCH 24 X 21 X 85 MM A 60
POLICAP abrasive cones with a conical shape.
Technical specifications
Attributes
Diameter
24
mm
Width
85
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.52
excl. VAT
/
Each
£
4.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GARRYSON GBA1020150 SPIRABAND BA1020 150G
SANDVIK EF-20-12 6426544
ROEBUCK 886483 SPIRABAND 22 X 20 MM P80
GARRYSONGRIT BANDS 10 X 20 50 200 GBA1020050
SANDVIK 131-2010-B SQUARE SLEEVE WITH EASY-FIX POSITIONING 5757300
PFERD 149331 SPIRAL BAND 30MM X 60G KSB3030A60 PK25
PFERD 42217185 SPIRABAND GSB201463 CO-COOL 20X14X63MM P120 PK 100
PFERD PCH05LA60 42330052 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 60
ROEBUCK 886353 SPIRABAND 15 X 30 MM P50
NORTON SPIRABAND R822 ZIRC 25 X 25MM X 80G 63642528512 SINGLE
SANDVIK A416.2-LX31-38 6340111
ATA ABRASIVE ROLL C5-80 PACK OF 10
PFERD 42217168 SPIRABAND GSB201463 20 X 14 X 63MM Z50 PACK 100
ROEBUCK 886487 SPIRABAND 45 X 30 MM P80
FLEXOVIT 63642565237 15 X 30MM P80 ALU OXIDE SPIRABAND GBA1530080