Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31105140 MOUNTED POINT ZY 4 X 8 X 3 MM AWCO 80 J5V TOUGH
PFERD 31105140 MOUNTED POINT ZY 4 X 8 X 3 MM AWCO 80 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31105140
rubix:
228A7985
ean:
4007220802137
Technical specifications
Diameter
4
mm
Grain
80
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31105140 MOUNTED POINT ZY 4 X 8 X 3 MM AWCO 80 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
4
mm
Grain
80
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.57
excl. VAT
/
Each
£
3.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 868115 MOUNTED POINT ZY-CYLINDRICAL P46 20 X 6 X 6 MM
PFERD 31114278 MOUNTED POINT ZY 8 X 16 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31317274 MOUNTED POINT ZY W201 20X6X6MM AR 46 O5V STEEL EDGE
PFERD 31136274 MOUNTED POINT ZY W230 32X32X6MM AR 46 O5V STEEL EDGE
PFERD 31311270 MOUNTED POINT ZY W182 13X3X3MM AR 100 O5V STEEL EDG
PFERD 31106230 MOUNTED POINT ZY W153 5 X 10 X 6 MM AWCO 100 J5V TOUGH
PFERD 32109276 MOUNTED POINT SP 20 X 32 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31129613 MOUNTED POINT ZY W197 16X50X6MM AN 30 N5B INOX EDGE
PFERD 31136252 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 24 M5V STEEL
PFERD 31111274 MOUNTED POINT ZY W169 8X10X6MM AR 46 O5V STEEL EDGE
PFERD 31133260 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 46 J5V TOUGH
PFERD 32212276 MOUNTED POINT KE 20 X 40 X 6 MM AR 60 O5V STEEL EDGE
PFERD 32104270 MOUNTED POINT SP 5 X 10 X 3 MM AR 100 O5V STEEL EDG
PFERD 32107254 MOUNTED POINT SP 13 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 31118744 MOUNTED POINT ZY W177 10 X 20 X 6 MM ADW 46 L6B INOX