Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31129613 MOUNTED POINT ZY W197 16X50X6MM AN 30 N5B INOX EDGE
PFERD 31129613 MOUNTED POINT ZY W197 16X50X6MM AN 30 N5B INOX EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31129613
rubix:
228A8106
ean:
4007220096871
Technical specifications
Diameter
16
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31129613 MOUNTED POINT ZY W197 16X50X6MM AN 30 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
16
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.21
excl. VAT
/
Each
£
5.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32102630 MOUNTED POINT SP 4 X 8 X 3 MM AWCO 100 J5V TOUGH
PFERD 31112278 MOUNTED POINT ZY W169 8X10X3MM AR 80 O5V STEEL EDGE
PFERD 31112030 MOUNTED POINT ZY W169 8 X 10 X 3 MM AWCO 46 J5V TOUGH
PFERD 31137742 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 L6B INOX
ROEBUCK GHA04006PKM MOUNTED POINT A4 MEDIUM
PFERD 31137252 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 M5V STEEL
PFERD 31120614 MOUNTED POINT ZY W179 10X32X6MM AN 46 N5B INOX EDGE
PFERD 31127338 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 60 J5V TOUGH
PFERD 31100270 MOUNTED POINT ZY W141 2X5X3MM AR 100 O5V STEEL EDGE
ROEBUCK 868123 MOUNTED POINT SP-OGIVAL CONE SHAPED P30 20 X 32 X 6 MM
PFERD 31131253 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 30 M5V STEEL
PFERD 32111253 MOUNTED POINT SP 20 X 50 X 6 MM ADW 30 M5V STEEL
PFERD 31134253 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 30 M5V STEEL
PFERD 31114130 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 46 J5V TOUGH
PFERD 31131338 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 60 J5V TOUGH