Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31118274 MOUNTED POINT ZY W177 10X20X6MM AR 46 O5V STEEL EDGE
PFERD 31118274 MOUNTED POINT ZY W177 10X20X6MM AR 46 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31118274
rubix:
228A8050
ean:
4007220095874
Technical specifications
Diameter
10
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31118274 MOUNTED POINT ZY W177 10X20X6MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
10
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.38
excl. VAT
/
Each
£
2.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31326742 MOUNTED POINT ZY 32 X 16 X 6 MM ADW 24 L6B INOX
PFERD 31114278 MOUNTED POINT ZY 8 X 16 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31133613 MOUNTED POINT ZY W207 20X40X6MM AN 30 N5B INOX EDGE
PFERD 31104276 MOUNTED POINT ZY 4 X 8 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31133273 MOUNTED POINT ZY W207 20X40X6MM AR 30 O5V STEEL EDGE
PFERD 31126336 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 32105274 MOUNTED POINT SP 8 X 16 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31717278 MOUNTED POINT KU 13 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31104270 MOUNTED POINT ZY 4 X 8 X 6 MM AR 100 O5V STEEL EDG
PFERD 32107278 MOUNTED POINT SP 13 X 20 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31712278 MOUNTED POINT KU 10 X 3 MM AR 80 O5V STEEL EDGE
PFERD 32208276 MOUNTED POINT KE 20 X 32 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31107140 MOUNTED POINT ZY W153 5X10X3MM 3 AWCO 80 J5V TOUGH
NORTON 66243538896 52 MOUNTED POINT/WHEEL 86A-20X25-41A 46PV
PFERD 31120258 MOUNTED POINT ZY W179 10 X 32 X 6 MM ADW 80 M5V STEEL