Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31107140 MOUNTED POINT ZY W153 5X10X3MM 3 AWCO 80 J5V TOUGH
PFERD 31107140 MOUNTED POINT ZY W153 5X10X3MM 3 AWCO 80 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31107140
rubix:
228A7997
ean:
4007220802151
Technical specifications
Diameter
5
mm
Grain
80
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31107140 MOUNTED POINT ZY W153 5X10X3MM 3 AWCO 80 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
5
mm
Grain
80
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.57
excl. VAT
/
Each
£
3.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Pencil grinding wheel Flexovit 07660738831
PFERD 31314274 MOUNTED POINT ZY 16 X 4 X 3 MM AR 46 O5V STEEL EDGE
PFERD 31125258 MOUNTED POINT ZY W187 13 X 25 X 6 MM ADW 80 M5V STEEL
PFERD 32210258 MOUNTED POINT KE 16 X 45 X 6 MM ADW 80 M5V STEEL
PFERD 31104256 MOUNTED POINT ZY 4 X 8 X 6 MM ADW 60 M5V STEEL
PFERD 31105276 MOUNTED POINT ZY 4 X 8 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31132276 MOUNTED POINT ZY W206 20X32X6MM AR 60 O5V STEEL EDGE
PFERD 32205743 MOUNTED POINT KE 20 X 20 X 6 MM ADW 30 L6B INOX
PFERD 31110256 MOUNTED POINT ZY W163 6 X 13 X 3 MM ADW 60 M5V STEEL
PFERD 31109276 MOUNTED POINT ZY W163 6X13X6MM AR 60 O5V STEEL EDGE
ROEBUCK 868101 GRINDING POINT CYLINDRICAL P80 10 X 20 X 6 MM
PFERD 31137254 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 32102270 MOUNTED POINT SP 3 X 6 X 3 MM AR 100 O5V STEEL EDG
PFERD 31100350 MOUNTED POINT ZY W141 2 X 5 X 3 MM AWCO 100 J5V TOUGH
PFERD 31187272 MOUNTED POINT ZY W231 32X40X8MM AR 24 O5V STEEL EDGE