Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31111278 MOUNTED POINT ZY W169 8X10X6MM AR 80 O5V STEEL EDGE
PFERD 31111278 MOUNTED POINT ZY W169 8X10X6MM AR 80 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31111278
rubix:
228A8017
ean:
4007220095287
Technical specifications
Diameter
8
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31111278 MOUNTED POINT ZY W169 8X10X6MM AR 80 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
8
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31323273 MOUNTED POINT ZY W218 25X13X6MM AR 30 O5V STEEL EDGE
PFERD 31112254 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 46 M5V STEEL
PFERD 31107276 MOUNTED POINT ZY W153 5X10X3MM AR 60 O5V STEEL EDGE
PFERD 32111253 MOUNTED POINT SP 20 X 50 X 6 MM ADW 30 M5V STEEL
NORTON MNTPOINT A5 A60-TVM 66253055094
PFERD 31407253 MOUNTED POINT WR 20 X 25 X 6 MM ADW 30 M5V STEEL
ROEBUCK GHB05303PKM MOUNTED POINT B53 MEDIUM
PFERD 31105276 MOUNTED POINT ZY 4 X 8 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31127616 MOUNTED POINT ZY 16 X 32 X 6 MM AN 60 N5B INOX EDGE
PFERD 31118336 MOUNTED POINT ZY W177 10 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 32211613 MOUNTED POINT KE 25 X 45 X 6 MM AN 30 N5B INOX EDGE
PFERD 31317274 MOUNTED POINT ZY W201 20X6X6MM AR 46 O5V STEEL EDGE
PFERD 32211273 MOUNTED POINT KE 25 X 45 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31136274 MOUNTED POINT ZY W230 32X32X6MM AR 46 O5V STEEL EDGE
PFERD 32102430 MOUNTED POINT SP 3 X 6 X 3 MM AWCO 100 J5V TOUGH