Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31187272 MOUNTED POINT ZY W231 32X40X8MM AR 24 O5V STEEL EDGE
PFERD 31187272 MOUNTED POINT ZY W231 32X40X8MM AR 24 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31187272
rubix:
228A8174
ean:
4007220098196
Technical specifications
Diameter
32
mm
Grain
24
Rod diameter
8
mm
Product details
Technical specifications
Product details : PFERD 31187272 MOUNTED POINT ZY W231 32X40X8MM AR 24 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
32
mm
Grain
24
Rod diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.60
excl. VAT
/
Each
£
5.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GHA13006PKM MOUNTED POINT A13 MEDIUM
PFERD 31707613 MOUNTED POINT KU 16 X 6 MM AN 30 N5B INOX EDGE
PFERD 31114130 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 46 J5V TOUGH
ROEBUCK 868097 MOUNTED POINT ZY-CYLINDRICAL P100 6 X 10 X 3 MM
PFERD 31103135 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 60 J5V TOUGH
PFERD 31323743 MOUNTED POINT ZY W218 25 X 13 X 6 MM ADW 30 L6B INOX
PFERD 31375254 MOUNTED POINT ZY W235 40 X 6 X 6 MM ADW 46 M5V STEEL
PFERD 31107250 MOUNTED POINT ZY W153 5 X 10 X 3 MM ADW 100 M5V STEEL
PFERD 31316273 MOUNTED POINT ZY W193 16X10X6MM AR 30 O5V STEEL EDGE
PFERD 31136612 MOUNTED POINT ZY W230 32X32X6MM AN 24 N5B INOX EDGE
PFERD 31110138 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 60 J5V TOUGH
PFERD 31313258 MOUNTED POINT ZY 16 X 4 X 6 MM ADW 80 M5V STEEL
PFERD 32109276 MOUNTED POINT SP 20 X 32 X 6 MM AR 60 O5V STEEL EDGE
ROEBUCK 868116 MOUNTED POINT ZY-CYLINDRICAL P46 25 X 6 X 6 MM
PFERD 31325253 MOUNTED POINT ZY W226 32 X 8 X 6 MM ADW 30 M5V STEEL