Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31133259 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 30 J5V TOUGH
PFERD 31133259 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 30 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31133259
rubix:
228A8128
ean:
4007220947913
Technical specifications
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31133259 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 30 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.28
excl. VAT
/
Each
£
5.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31114278 MOUNTED POINT ZY 8 X 16 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31132276 MOUNTED POINT ZY W206 20X32X6MM AR 60 O5V STEEL EDGE
PFERD 31331613 MOUNTED POINT ZY 50 X 13 X 6 MM AN 30 N5B INOX EDGE
ROEBUCK GHA36006PKM MOUNTED POINT A36 MEDIUM
PFERD 32211613 MOUNTED POINT KE 25 X 45 X 6 MM AN 30 N5B INOX EDGE
PFERD 31705340 MOUNTED POINT KU 8 X 3 MM AWCO 80 J5V TOUGH
PFERD 31712274 MOUNTED POINT KU 10 X 3 MM AR 46 O5V STEEL EDGE
PFERD 31710254 MOUNTED POINT KU 32 X 6 MM ADW 46 M5V STEEL
PFERD 31105256 MOUNTED POINT ZY 4 X 8 X 3 MM ADW 60 M5V STEEL
PFERD 31114136 MOUNTED POINT ZY 8 X 16 X 6 MM AWCO 46 J5V TOUGH
PFERD 31321274 MOUNTED POINT ZY W216 25X6X6MM AR 46 O5V STEEL EDGE
PFERD 31129613 MOUNTED POINT ZY W197 16X50X6MM AN 30 N5B INOX EDGE
PFERD 31406254 MOUNTED POINT WR 13 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 31115340 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 80 J5V TOUGH
PFERD 31313278 MOUNTED POINT ZY 16 X 4 X 6 MM AR 80 O5V STEEL EDGE