Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31125336 MOUNTED POINT ZY W187 13 X 25 X 6 MM AWCO 46 J5V TOUGH
PFERD 31125336 MOUNTED POINT ZY W187 13 X 25 X 6 MM AWCO 46 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31125336
rubix:
228A8081
ean:
4007220802304
Technical specifications
Diameter
13
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31125336 MOUNTED POINT ZY W187 13 X 25 X 6 MM AWCO 46 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
13
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.41
excl. VAT
/
Each
£
4.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32207252 MOUNTED POINT KE 32 X 32 X 6 MM ADW 24 M5V STEEL
PFERD 31317278 MOUNTED POINT ZY W201 20X6X6MM AR 80 O5V STEEL EDGE
PFERD 32105278 MOUNTED POINT SP 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31115254 MOUNTED POINT ZY W176 10 X 13 X 6 MM ADW 46 M5V STEEL
PFERD 31134276 MOUNTED POINT ZY W220 25X25X6MM AR 60 O5V STEEL EDGE
PFERD 31136336 MOUNTED POINT ZY W230 32 X 32 X 6 MM AWCO 46 J5V TOUGH
PFERD 32104270 MOUNTED POINT SP 5 X 10 X 3 MM AR 100 O5V STEEL EDG
PFERD 31105270 MOUNTED POINT ZY 4 X 8 X 3 MM AR 100 O5V STEEL EDG
PFERD 31148273 MOUNTED POINT ZY W208 20X50X6MM AR 30 O5V STEEL EDGE
PFERD 31331613 MOUNTED POINT ZY 50 X 13 X 6 MM AN 30 N5B INOX EDGE
PFERD 31703270 MOUNTED POINT KU 5 X 6 MM AR 100 O5V STEEL EDGE
PFERD 31114132 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 60 J5V TOUGH
PFERD 31115340 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 80 J5V TOUGH
ROEBUCK GHW18506PKM MOUNTED POINT W185 MEDIUM 066064
PFERD 31127253 MOUNTED POINT ZY 16 X 32 X 6 MM ADW 30 M5V STEEL