Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31148273 MOUNTED POINT ZY W208 20X50X6MM AR 30 O5V STEEL EDGE
PFERD 31148273 MOUNTED POINT ZY W208 20X50X6MM AR 30 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31148273
rubix:
228A8171
ean:
4007220098080
Technical specifications
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31148273 MOUNTED POINT ZY W208 20X50X6MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.21
excl. VAT
/
Each
£
5.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31402270 MOUNTED POINT WR 3 X 6 X 3 MM AR 100 O5V STEEL EDG
PFERD 32109253 MOUNTED POINT SP 20 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 32204273 MOUNTED POINT KE 16 X 16 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31327272 MOUNTED POINT ZY W228 32X20X6MM AR 24 O5V STEEL EDGE
PFERD 31115258 MOUNTED POINT ZY W176 10 X 13 X 6 MM ADW 80 M5V STEEL
PFERD 31712278 MOUNTED POINT KU 10 X 3 MM AR 80 O5V STEEL EDGE
PFERD 32207272 MOUNTED POINT KE 32 X 32 X 6 MM AR 24 O5V STEEL EDGE
PFERD 31136272 MOUNTED POINT ZY W230 32X32X6MM AR 24 O5V STEEL EDGE
PFERD 31308250 MOUNTED POINT ZY W172 10 X 2 X 3 MM ADW 100 M5V STEEL
PFERD 353240 MOUNTED POINT DIAMOND DZY-N 8,0-0,5/3
PFERD 31105145 MOUNTED POINT ZY 4 X 8 X 3 MM AWCO 100 J5V TOUGH
PFERD 32107254 MOUNTED POINT SP 13 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 31151273 MOUNTED POINT ZY W221 25X40X6MM AR 30 O5V STEEL EDGE
PFERD 31136336 MOUNTED POINT ZY W230 32 X 32 X 6 MM AWCO 46 J5V TOUGH
Pencil grinding wheel Flexovit 07660738849