Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31378253 MOUNTED POINT ZY 50 X 8 X 6 MM ADW 30 M5V STEEL
PFERD 31378253 MOUNTED POINT ZY 50 X 8 X 6 MM ADW 30 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31378253
rubix:
228A8260
ean:
4007220100509
Technical specifications
Diameter
50
mm
Grain
30
Rod diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 31378253 MOUNTED POINT ZY 50 X 8 X 6 MM ADW 30 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
50
mm
Grain
30
Rod diameter
6
mm
Length
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.71
excl. VAT
/
Each
£
4.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31305270 MOUNTED POINT ZY W165 8X2X3MM AR 100 O5V STEEL EDG
PFERD 32107274 MOUNTED POINT SP 13 X 20 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31327274 MOUNTED POINT ZY W228 32X20X6MM AR 46 O5V STEEL EDGE
PFERD 31128273 MOUNTED POINT ZY 16 X 40 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31329273 MOUNTED POINT ZY 40 X 15 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31402270 MOUNTED POINT WR 3 X 6 X 3 MM AR 100 O5V STEEL EDG
PFERD 32107278 MOUNTED POINT SP 13 X 20 X 6 MM AR 80 O5V STEEL EDGE
ROEBUCK 868115 MOUNTED POINT ZY-CYLINDRICAL P46 20 X 6 X 6 MM
PFERD 31134273 MOUNTED POINT ZY W220 25X25X6MM AR 30 O5V STEEL EDGE
PFERD 31705340 MOUNTED POINT KU 8 X 3 MM AWCO 80 J5V TOUGH
PFERD 31340278 MOUNTED POINT ZY W201 20X6X3MM AR 80 O5V STEEL EDGE
PFERD 31125614 MOUNTED POINT ZY W187 13X25X6MM AN 46 N5B INOX EDGE
PFERD 32210274 MOUNTED POINT KE 16 X 45 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31712274 MOUNTED POINT KU 10 X 3 MM AR 46 O5V STEEL EDGE
ROEBUCK GHA05006PKM MOUNTED POINT A5 MEDIUM