Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31125340 MOUNTED POINT ZY W187 13 X 25 X 6 MM AWCO 80 J5V TOUGH
PFERD 31125340 MOUNTED POINT ZY W187 13 X 25 X 6 MM AWCO 80 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31125340
rubix:
228A8082
ean:
4007220802311
Technical specifications
Diameter
13
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31125340 MOUNTED POINT ZY W187 13 X 25 X 6 MM AWCO 80 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
13
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.41
excl. VAT
/
Each
£
4.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31138272 MOUNTED POINT ZY W238 40X40X6MM AR 24 O5V STEEL EDGE
PFERD 31191340 MOUNTED POINT ZY 1 X 5 X 3 MM AWCO 320 J5V TOUGH
PFERD 32102620 MOUNTED POINT SP 4 X 8 X 3 MM AWCO 80 J5V TOUGH
PFERD 31118614 MOUNTED POINT ZY W177 10X20X6MM AN 46 N5B INOX EDGE
PFERD 31407253 MOUNTED POINT WR 20 X 25 X 6 MM ADW 30 M5V STEEL
PFERD 32211613 MOUNTED POINT KE 25 X 45 X 6 MM AN 30 N5B INOX EDGE
PFERD 31118340 MOUNTED POINT ZY W177 10 X 20 X 6 MM AWCO 80 J5V TOUGH
PFERD 31330612 MOUNTED POINT ZY 40 X 20 X 6 MM AN 24 N5B INOX EDGE
PFERD 31331253 MOUNTED POINT ZY 50 X 13 X 6 MM ADW 30 M5V STEEL
PFERD 31112274 MOUNTED POINT ZY W169 8X10X3MM AR 46 O5V STEEL EDGE
PFERD 31107145 MOUNTED POINT ZY W153 5 X 10 X 3 MM AWCO 100 J5V TOUGH
PFERD 31106270 MOUNTED POINT ZY W153 5X10X6MM AR 100 O5V STEEL EDGE
PFERD 31136272 MOUNTED POINT ZY W230 32X32X6MM AR 24 O5V STEEL EDGE
PFERD 32208253 MOUNTED POINT KE 20 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31136612 MOUNTED POINT ZY W230 32X32X6MM AN 24 N5B INOX EDGE