Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31327252 MOUNTED POINT ZY W228 32 X 20 X 6 MM ADW 24 M5V STEEL
PFERD 31327252 MOUNTED POINT ZY W228 32 X 20 X 6 MM ADW 24 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31327252
rubix:
228A8225
ean:
4007220099773
Technical specifications
Diameter
32
mm
Grain
24
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31327252 MOUNTED POINT ZY W228 32 X 20 X 6 MM ADW 24 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
32
mm
Grain
24
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31129613 MOUNTED POINT ZY W197 16X50X6MM AN 30 N5B INOX EDGE
PFERD 32104540 MOUNTED POINT SP 6 X 13 X 3 MM AWCO 80 J5V TOUGH
MOUNTED POINT 6MM SHK BAUXILITE VITRIFIED A2-21A 603 R7V A2-A602QV
PFERD 31125254 MOUNTED POINT ZY W187 13 X 25 X 6 MM ADW 46 M5V STEEL
PFERD 31136336 MOUNTED POINT ZY W230 32 X 32 X 6 MM AWCO 46 J5V TOUGH
PFERD 31340278 MOUNTED POINT ZY W201 20X6X3MM AR 80 O5V STEEL EDGE
PFERD 31114254 MOUNTED POINT ZY 8 X 16 X 3 MM ADW 46 M5V STEEL
PFERD 31114132 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 60 J5V TOUGH
PFERD 32208253 MOUNTED POINT KE 20 X 32 X 6 MM ADW 30 M5V STEEL
NORTON MNTPOINT A5 A60-TVM 66253055094
PFERD 31127616 MOUNTED POINT ZY 16 X 32 X 6 MM AN 60 N5B INOX EDGE
PFERD 31311256 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 60 M5V STEEL
PFERD 31133273 MOUNTED POINT ZY W207 20X40X6MM AR 30 O5V STEEL EDGE
PFERD 31106270 MOUNTED POINT ZY W153 5X10X6MM AR 100 O5V STEEL EDGE
PFERD 31135743 MOUNTED POINT ZY 25 X 32 X 6 MM ADW 30 L6B INOX