Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31133263 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 60 J5V TOUGH
PFERD 31133263 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 60 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31133263
rubix:
228A8130
ean:
4007220898628
Technical specifications
Diameter
20
mm
Grain
60
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31133263 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 60 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
60
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.47
excl. VAT
/
Each
£
5.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31330742 MOUNTED POINT ZY 40 X 20 X 6 MM ADW 24 L6B INOX
PFERD 32105338 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 60 J5V TOUGH
PFERD 31139276 MOUNTED POINT ZY 6 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31142276 MOUNTED POINT ZY 5 X 15 X 3 MM AR 60 O5V STEEL EDGE
PFERD 32105254 MOUNTED POINT SP 8 X 16 X 6 MM ADW 46 M5V STEEL
PFERD 31319273 MOUNTED POINT ZY W202 20X10X6MM AR 30 O5V STEEL EDGE
PFERD 32210614 MOUNTED POINT KE 16 X 45 X 6 MM AN 46 N5B INOX EDGE
PFERD 32204276 MOUNTED POINT KE 16 X 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 32204273 MOUNTED POINT KE 16 X 16 X 6 MM AR 30 O5V STEEL EDGE
PFERD 32206253 MOUNTED POINT KE 25 X 25 X 6 MM ADW 30 M5V STEEL
PFERD 31124274 MOUNTED POINT ZY W186 13X20X6MM AR 46 O5V STEEL EDGE
PFERD 31151273 MOUNTED POINT ZY W221 25X40X6MM AR 30 O5V STEEL EDGE
PFERD 31107140 MOUNTED POINT ZY W153 5X10X3MM 3 AWCO 80 J5V TOUGH
PFERD 32210278 MOUNTED POINT KE 16 X 45 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31129253 MOUNTED POINT ZY W197 16 X 50 X 6 MM ADW 30 M5V STEEL