Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31187612 MOUNTED POINT ZY W231 32X40X8MM AN 24 N5B INOX EDGE
PFERD 31187612 MOUNTED POINT ZY W231 32X40X8MM AN 24 N5B INOX EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31187612
rubix:
228A8175
ean:
4007220098240
Technical specifications
Diameter
32
mm
Grain
24
Rod diameter
8
mm
Product details
Technical specifications
Product details : PFERD 31187612 MOUNTED POINT ZY W231 32X40X8MM AN 24 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
32
mm
Grain
24
Rod diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.60
excl. VAT
/
Each
£
5.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31704276 MOUNTED POINT KU 5 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31113614 MOUNTED POINT ZY 8 X 16 X 6 MM AN 46 N5B INOX EDGE
PFERD 353257 DIAMOND GRINDING POINTS DZY-N14.0-0.5/3
PFERD 31115278 MOUNTED POINT ZY W176 10X13X6MM AR 80 O5V STEEL EDGE
PFERD 31405274 MOUNTED POINT WR 8 X 16 X 6 MM AR 46 O5V STEEL EDGE
ROEBUCK GHB04403PKM MOUNTED POINT B44 MEDIUM
PFERD 31707276 MOUNTED POINT KU 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 32209258 MOUNTED POINT KE 1025 6 ADW 80 M5V STEEL
PFERD 31328846 MOUNTED POINT ZY W236 40 X 10 X 6 MM AWCO 46 J5V TOUGH
PFERD 31705274 MOUNTED POINT KU 8 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31114132 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 60 J5V TOUGH
PFERD 31113274 MOUNTED POINT ZY 8 X 16 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31124278 MOUNTED POINT ZY W186 13X20X6MM AR 80 O5V STEEL EDGE
ROEBUCK 868133 MOUNTED POINT KE-CONICAL P46 16 X 45 X 6 MM
PFERD 31707256 MOUNTED POINT KU 16 X 6 MM ADW 60 M5V STEEL