Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31329273 MOUNTED POINT ZY 40 X 15 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31329273 MOUNTED POINT ZY 40 X 15 X 6 MM AR 30 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31329273
rubix:
228A8237
ean:
4007220099957
Technical specifications
Diameter
40
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31329273 MOUNTED POINT ZY 40 X 15 X 6 MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
40
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.52
excl. VAT
/
Each
£
4.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31703270 MOUNTED POINT KU 5 X 6 MM AR 100 O5V STEEL EDGE
ROEBUCK GHA36006PKM MOUNTED POINT A36 MEDIUM
PFERD 31326612 MOUNTED POINT ZY 32 X 16 X 6 MM AN 24 N5B INOX EDGE
PFERD 32902273 MOUNTED POINT TO 25 X 20 X 6 MM AR 30 O5V STEEL EDGE
ROEBUCK 868094 MOUNTED POINT ZY-CYLINDRICAL P100 3 X 6 X 3 MM
ROEBUCK 868129 MOUNTED POINT KU-SPHERICAL P30 16 X 6 MM
PFERD 31311276 MOUNTED POINT ZY W182 13X3X3MM AR 60 O5V STEEL EDGE
PFERD 31188272 MOUNTED POINT ZY W238 40X40X8MM AR 24 O5V STEEL EDGE
ROEBUCK 868115 MOUNTED POINT ZY-CYLINDRICAL P46 20 X 6 X 6 MM
PFERD 35501613 MTD.POINT A 1 6 AN 30 N5B INOX EDGE
PFERD 31146274 MOUNTED POINT ZY W188 13X40X6MM AR 46 O5V STEEL EDGE
PFERD 31118254 MOUNTED POINT ZY W177 10 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 32211743 MOUNTED POINT KE 25 X 45 X 6 MM ADW 30 L6B INOX
PFERD 31103250 MOUNTED POINT ZY W144 3 X 6 X 3 MM ADW 100 M5V STEEL
PFERD 31705335 MOUNTED POINT KU 8 X 3 MM AWCO 46 J5V TOUGH