NORTON SPIRABAND R822 ZIRC 25 X 25MM X 80G 63642528512 SINGLE

R822 spiral band.

See technical information

References

Norton:63642528512
Rubix:060211
EAN:3157620353379
brand logo

Technical specifications

Diameter25 mm
Width25 mm
See all Specifications

Product details : NORTON SPIRABAND R822 ZIRC 25 X 25MM X 80G 63642528512 SINGLE


It is adjusted on an expandable rubber mandrel with a steel shaft.

Strengths

Neat finish. Easy to assemble. Reduced downtime. Resistant construction. Aggressive cut.

Applications

It is adjusted on an expandable rubber mandrel with a steel shaft.

Technical specifications


Attributes
Diameter25 mm
Width25 mm
Grain80
£ 0.88 excl. VAT
/ Each
£ 1.06 incl. VAT
  • Delivery usually within ( 10 ) days