PFERD 41962020 POLIFLEX GRINDING DISC LI 16 X 4 X 2 MM P220
Polishing disc Pferd Tools
See technical informationReferences
Pferd Tools:PF LI 1604/2 CU 220 GHR
Rubix:228A8680
Manufacturer :41962020
EAN:4007220146675




Product details : PFERD 41962020 POLIFLEX GRINDING DISC LI 16 X 4 X 2 MM P220
Ideally suited to very fine grinding on all metallic materials, e.
g.
in tool- and mould-making, in the dental sector and in the jewellery sector.
Due to their construction, the small diameter variants are particularly suited to work on tight and hard-to-reach places.
•Priced per piece, order quantity 100 pieces
g.
in tool- and mould-making, in the dental sector and in the jewellery sector.
Due to their construction, the small diameter variants are particularly suited to work on tight and hard-to-reach places.
•Priced per piece, order quantity 100 pieces
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Reaming diameter | 2 mm |
| Grain | 220 |
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
- Usually arrives within 14 working days
