Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41219108 PF GRINDING POINT ZY 10 X 25 X 6 MM AR P80
PFERD 41219108 PF GRINDING POINT ZY 10 X 25 X 6 MM AR P80
Polishing wheel on rod Pferd Tools
References
pferd tools:
41219108
rubix:
228A8634
ean:
4007220533925
Technical specifications
Grain
80
Wheel diameter
10
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41219108 PF GRINDING POINT ZY 10 X 25 X 6 MM AR P80
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
80
Wheel diameter
10
mm
Width
25
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.17
excl. VAT
/
Each
£
5.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41200212 POLOFLEX FINE GRINDING POINT 4 X 8 X 3 MM P120
PFERD 41237212 POLOFLEX FINE GRINDING POINT 15 X 25 X 6 MM P120
PFERD 41243312 POLOFLEX FINE GRINDING POINT 20 X 20 X 6 MM P120
PFERD 41750608 POLOFLEX FINE GRINDING POINT 25 X 70 X 6 MM P80
PFERD PFKU15/6AR120GR 41434112 PF GRINDING POINT KU 15 X 6 MM AR P120
PFERD41030016 POLIFLEX TEXTURING ROLLER SC 100 X 100 X 19MM
PFERD 41293408 PF GRINDING POINT ZY 32 X 32 X 6 MM CN P80 PUR-MH
PFERD 41291115 PF GRINDING POINT ZY 8 X 12 X 3 MM CN P150 PUR-MH
PFERD PFKU08/3AR120GR 41401112 PF GRINDING POINT KU 8 X 3 MM AR P120
PFERD 41267112 PF GRINDING POINT ZY 12 X 8 X 6 MM AR P120
PFERD 41719612 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
PFERD 41204220 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P220
PFERD 41219212 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
PFERD 41237112 PF GRINDING POINT ZY 15 X 25 X 6 MM AR P120
PFERD 41216120 PF GRINDING POINT ZY 10 X 15 X 6 MM AR P220