SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 6.3X45 PZ3
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB6,3X45PZEFA2
Rubix:269A2556
Manufacturer :79832063 45
EAN:4043377169105


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 6.3X45 PZ3
Cross recessed raised countersunk tapping screws A2 6,3X45 pz3 DIN 7983
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
| Metrical diameter | M6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2 |
| Threading diameter | 6.3 mm |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.28 excl. VAT
/ 200 pieces
£ 13.54 incl. VAT
- Usually arrives within 14 working days
Length
45 mm