References
Superseded Ref:VTCFDU4X40EFA2
Spartex:VMTCF4X40EFA2-50
Rubix:268A6182
Manufacturer :008424 40
EAN:4043377008442


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 4X40 008424 40
Slotted cheese head screws A2-50 4X40 DIN 84
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M4 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ 500 pieces
£ 15.36 incl. VAT
- Usually arrives within 14 working days
Length
40 mm
Material/finishing
Standard
Metrical diameter
M4