SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 5X45 PH2 096525 45
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH5X45EFA2-70
Rubix:268A7150
Manufacturer :096525 45
EAN:4043377117656


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 5X45 PH2 096525 45
Cross recessed countersunk head screws A2-70 5X45 PH2 DIN 965
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m5 |
| Type of imprint | phillips (ph) |
| Quality Grade | a2-70 |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ 200 pieces
£ 8.64 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
45 mm