SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 6X10 PH3
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPH6X10EFA2-70
Rubix:269A0359
Manufacturer :096626 10
EAN:4043377121813


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 6X10 PH3
Cross recessed raised countersunk head screws A2-70 6X10 PH3 DIN 966
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
| Metrical diameter | M6 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.55 excl. VAT
/ 500 pieces
£ 13.86 incl. VAT
- Usually arrives within 14 working days
Length
10 mm