WERA 009312 355PZ SCREWDRIVER PZ1/200 K'FORM+


355 PZ Screwdriver

References
wera:05009312001
rubix:2527189
ean:4013288004048
brand logo
brand logo
Technical specifications
ImprintPozidriv
Imprint sizePZ1
Blade length200 mm
See all Specifications

Product details : WERA 009312 355PZ SCREWDRIVER PZ1/200 K'FORM+


High quality Kraftform Plus screwdriver by Wera. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer for fast and low-fatigue working. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Strengths

Screwdriver, for cross-recess screws, Pozidriv
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away

Technical specifications


Attributes
ImprintPozidriv
Imprint sizePZ1
Blade length200 mm
Length298 mm
FinishingChromed
Diameter4.5 mm
Show UNSPSC/ECL@SS
£ 7.89 excl. VAT
/ Each
£ 9.47 incl. VAT
  • Usually arrives within 14 working days