References
Draper:28028
Rubix:382A0397
Manufacturer :28028
EAN:5059482046353



Product details : DRAPER 28028 14PC INSUL.S/DRIVER SETS
This VDE-approved fully insulated screwdriver set contains eight screwdrivers and six precision screwdrivers. Each is suitable for working on live circuits up to 1,000V AC and 1,500V DC. The blades are manufactured from hardened and tempered S2 steel, and the handles are soft grip for comfort and enhanced torque.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Blade length | 150 mm |
| Length | 150 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 25.84 excl. VAT
/ Each
£ 31.01 incl. VAT
- Delivery usually within ( 7 ) days
