Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 119 LEATHER GLOVE 11 2XL
TEGERA 119 LEATHER GLOVE 11 2XL
Leather glove TEGERA 119
References
tegera:
119-11
rubix:
386A0239
ean:
7392626024380
Technical specifications
Size
11
Coating
without
Main material
leather
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 119 LEATHER GLOVE 11 2XL
TEGERA® 119, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingertips, for precision work
Technical specifications
Attributes
Size
11
Coating
without
Main material
leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.57
excl. VAT
/
Each
£
6.68
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 10
TEGERA 8127 TEXTILE GLOVE 6 XS
TEGERA 887 SYNTHETIC GLOVE 9 L
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 8 M
TEGERA 722 SYNTHETIC GLOVE 11 2XL
TEGERA 874 SYNTHETIC GLOVE 9 L
TEGERA 855 SYNTHETIC GLOVE 6 XS
TEGERA 14 LEATHER GLOVE 10 XL
TEGERA 863R SYNTHETIC GLOVE 6 XS
POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 7 PK1
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 10
POLYCO MT3 MULTI-TASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 7
POLYCO 933 FINGERLESS PU PALM COATED GLOVES 3131X RED/BLK SIZE 10 PK1
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE S PK1