Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE SQUARE BASTARD 12 INCH
ROEBUCK ENGINEERS FILE SQUARE BASTARD 12 INCH
Square Files
References
roebuck:
3962174
rubix:
218084
Technical specifications
Shape
square
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE SQUARE BASTARD 12 INCH
For slots and keyways, tapers slightly to a point.
Double cut on all four sides.
Manufactured from the finest grade steel.
Technical specifications
Attributes
Shape
square
Length
300
mm
Model
bastard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.98
excl. VAT
/
Each
£
5.98
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK EZELAP 600F DIAMOND FILE 6 PIECE SET FINE
BAHCO 1-160-04-3-0 4IN SQUARE FILE CUT 3
BAHCO 2-304-16-4-0 16CM 1/2ROUND NEEDLE FILE CUT3
BAHCO 1-210-12-3-0 12IN HALF ROUND FILE CUT 3
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829044
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829050
ROEBUCK HANDLED ENGINEERS FILE 8 INCH SQUARE BASTARD
BAHCO 1-230-10-1-0 10IN ROUND FILE CUT 1
ROEBUCK ENGINEERS FILE 300MM HAND SMOOTH 879938
BAHCO 1-110-08-3-2 8IN FLAT WITH HANDLE CUT 3
ROEBUCK SQUARE NEEDLE FILE 14CM CUT 0
PFERD 11073203 CHAIN SAW FILE 412 4X3 200 X 4.8 CLASSIC
ROEBUCK MILLSAW FILE 10 INCH TWO RE
ROEBUCK ENGINEERS FILE 200MM ROUND SMOOTH 879962
BAHCO 6-342-10-1-0 10IN HALF ROUND RASP COARSE