Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR P312 HOUSING
SNR P312 HOUSING
Plummer block housing SNR
References
snr:
P312
rubix:
205A7120
ean:
3413520567392
Technical specifications
Inner diameter
60
mm
Shaft Height
85
mm
See all Specifications
Product details
Technical specifications
Product details : SNR P312 HOUSING
Technical specifications
Attributes
Inner diameter
60
mm
Shaft Height
85
mm
Fixation centre-to-centre distance
250
mm
Series
P300
Number of holes
2
Outer diameter
89
mm
Width
85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.25
excl. VAT
/
Each
£
57.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR EXP208 BEARING UNIT
SNR SNC516-613 PLUMMER BLOCK
TIMKEN SNT 520-617 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
FAG PLUMMER BLOCK HSG SNV080-F-L
SKF TWO-BEARING HOUSING PDN 314
SKF SNL 3156 BEARING HOUSING
SNR ZLG320AA PLUMMER BLOCK
SNR UKP210H BEARING UNIT
FAG SES624-324-L PLUMMER BLOCK HOUSING
SNR ZLG307YY PLUMMER BLOCK
FAG SES508-607-L PLUMMER BLOCK HOUSING
SNR EXP206 BEARING UNIT
SNR ZLG306AA PLUMMER BLOCK
SNR EXPE206 BEARING UNIT
SNR UKP209H BEARING UNIT