Plummer block housing SNR
Inner diameter | 45 mm |
---|---|
Shaft Height | 57.2 mm |
Logistics dimensions (L x W x H) | 165x125x60 mm |
---|---|
Logistic Weight | 2692 g |
Inner diameter | 45 mm |
Shaft Height | 57.2 mm |
Fixation centre-to-centre distance | 101.6 mm |
Series | UKPAE200 |
Number of holes | 2 |
Outer diameter | 90 mm |
Width | 31 mm |
Usually arrives within 14 working days