Plummer block housing SNR
Inner diameter | 65 mm |
---|---|
Shaft Height | 95 mm |
Logistics dimensions (L x W x H) | 600x335x250 mm |
---|---|
Logistic Weight | 42300 g |
Inner diameter | 65 mm |
Shaft Height | 95 mm |
Fixation centre-to-centre distance | 360 mm |
Series | ZLG300 |
Number of holes | 4 |
Outer diameter | 140 mm |
Width | 187 mm |
Usually arrives within 14 working days