Housing for insert bearings
Inner diameter | 72 mm |
---|
Logistics dimensions (L x W x H) | 45x160x139 mm |
---|---|
Logistic Weight | 1054,9 g |
Inner diameter | 72 mm |
Height | 69.3 mm |
Outer diameter | 160 mm |
Width | 45 mm |
Shaft Height | 47.6 mm |
Material | grey cast iron |
Usually arrives within 14 working days