Plummer block housing
Inner diameter | 63.5 mm |
---|
Logistics dimensions (L x W x H) | 172x63,5x200 mm |
---|---|
Logistic Weight | 2140 g |
Inner diameter | 63.5 mm |
Height | 124.5 mm |
Length | 222 mm |
Outer diameter | 99.985 mm |
Width | 172 mm |
Material | steel |
Usually arrives within 14 working days