SKF PLUMMER BLOCK UNIT P20TF


Pillow Block Housing

References
skf:P 20 TF
rubix:183220
ean:7316570137460
brand logo
brand logo
Technical specifications
Inner diameter20 mm
See all Specifications

Product details : SKF PLUMMER BLOCK UNIT P20TF


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Strengths

- Lightweight
- Cost-effective
- Flexible bearing and housing combinations
- Simple to mount
- Protection against corrosion

Technical specifications


Attributes
Logistic Weight230 g
Inner diameter20 mm
Outer diameter99 mm
Width34.3 mm
Show UNSPSC/ECL@SS
£ 33.96 excl. VAT
/ Each
£ 40.75 incl. VAT
  • Usually arrives within 14 working days