INA GEH62-PBS HOUSINGFOR SHEET METAL PLUMMER BLOCK HOUSING
Plummer block housing
See technical informationReferences
INA:GEH62-PBS
Rubix:238A4046
Manufacturer :0008886560000
EAN:4012802808292

Product details : INA GEH62-PBS HOUSINGFOR SHEET METAL PLUMMER BLOCK HOUSING
Plummer block housing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x159x159 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 62 mm |
| Material | steel |
| Outer diameter | 159 mm |
| Width | 85 mm |
Show UNSPSC/ECL@SS
£ 11.76 excl. VAT
/ Each
£ 14.11 incl. VAT
- Usually arrives within 14 working days
